Belden 34-00890 Cable Support Kit | Graybar Store
Belden - Cable Support Kit - 34-00890
+ / - Hover over image to Zoom
Other Views

    Cable Support Kit

    Manufacturer: Belden
    Manufacturer #: 34-00890
    SKU: 88083603
    $40.08
    Checking Pricing
         
    Length:16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 34-00890
    • Type Lashed Cable Support Kit
    • Length 16 in.
    • Material of Construction Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Diamond® Cable Support Kit, Stainless Steel, Length: 16 in