Arlington CS20 Non-Metallic Cable Support, Dimensions 2.530 L x 0.500 W x 2.650 in. H, 100 Per Package | Graybar Store
Arlington - Non-Metallic Cable Support, Dimensions 2.530 L x 0.500 W x 2.650 in. H, 100 Per Package - CS20
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cable Support, Dimensions 2.530 L x 0.500 W x 2.650 in. H, 100 Per Package

    Manufacturer: Arlington
    Manufacturer #: CS20
    SKU: 96009064
    $0.51
    Checking Pricing
         
    Packaging:100 per Pack
    Length:2.65 in.
    Width (Inches):2.53 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CS20
    • Length 2.65 in.
    • Width (Inches) 2.53 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Support, Packaging: 100 Per Pack