Greenlee 1903 Cable Stripping Tool | Graybar Store
Greenlee - Cable Stripping Tool - 1903
+ / - Hover over image to Zoom
Other Views

    Cable Stripping Tool

    Manufacturer: Greenlee
    Manufacturer #: 1903
    SKU: 25237895
    $103.38
    Checking Pricing
         
    Capacity:THHN Cable: 8 AWG - 1250 kcmil, Cable dia. 0.180 to 1.570 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1903
    • Capacity THHN Cable: 8 AWG - 1250 kcmil, Cable dia. 0.180 to 1.570 in.
    • Materials High Grade Carbon Steel
    Product Overview:
    Cable Stripper, Adjustable, Minimum Wire Size 8 AWG, Maximum Wire Size 1250 kcmil, High Carbon Steel Blade, Ergonomic Handle, Length 7 Inch, Greenlee Brand