Greenlee GTSD-1930 Saber™ Cable Stripper Adapter, 6-1/2 in. | Graybar Store
Greenlee - Saber™ Cable Stripper Adapter, 6-1/2 in. - GTSD-1930
+ / - Hover over image to Zoom
Other Views

    Saber™ Cable Stripper Adapter, 6-1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: GTSD-1930
    SKU: 25697098
    $202.40
    Checking Pricing
         
    Capacity:6 AWG to 750 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GTSD-1930
    • Capacity 6 AWG to 750 MCM
    • Materials Aluminum
    Product Overview:
    Saber® Cable Stripper Tool, Capacity: 6 AWG to 750 MCM, Material Type: Aluminum
    • Application : Cable End Stripping
    • Capacity : #6 AWG - 750 MCM
    • Finish : Aluminum
    • Handle Type : Drill Driven Saber Stripping Tool
    • Material : Aluminum
    • Overall Length : 6.5 inch