Greenlee GTS-THHN Saber™ Bushing Kit, 14 pc. | Graybar Store
Greenlee - Saber™ Bushing Kit, 14 pc. - GTS-THHN
+ / - Hover over image to Zoom
Other Views

    Saber™ Bushing Kit, 14 pc.

    Manufacturer: Greenlee
    Manufacturer #: GTS-THHN
    SKU: 25666355
    $687.49
    Checking Pricing
         
    Capacity:6 AWG to 500 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GTS-THHN
    • Capacity 6 AWG to 500 MCM
    • Materials Aluminum and Steel
    Product Overview:
    Saber® Cable Stripper Tool, Capacity: 6 AWG to 500 MCM, Material Type: Aluminum; Steel
    • Application : THHN Copper Cable End Stripping
    • Capacity : THHN Copper Conductor #6 AWG - 500 MCM
    • Finish : Black Anodized
    • Handle Type : Knurled one way bearing
    • Material : Aluminum, Steel
    • Overall Length : 6.5 inch with bushing