Vertiv SIP40 Pedestal, Cable Storage, Fiber/Copper Splices | Graybar Store
Vertiv - Pedestal, Cable Storage, Fiber/Copper Splices - SIP40
+ / - Hover over image to Zoom
Other Views

    Pedestal, Cable Storage, Fiber/Copper Splices

    Manufacturer: Vertiv
    Manufacturer #: SIP40
    SKU: 88300956
    $49.93
    Checking Pricing
         
    Height (Inches):18-1/4 in.
    Color:Grey
    Depth (Inches):4-5/8
    Use With:Bonding Fiber Optic Cable; Copper Under-Ground Splice Cables
    Cover Type:Solid
    Width (Inches):4-5/8 in.
    Lockable:With Lock
    Material:Galvanized Steel
    Door Style:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # SIP40
    • Color Grey
    • Mounting Style Stake Mount
    • Type Cable Storage Enclosure
    • Brand Business-Critical Continuity
    • Cover Type Solid
    • Depth (Inches) 4-5/8
    • Door Style Solid
    • Enclosure Color Gray
    • Height (Inches) 18-1/4 in.
    • Lockable With Lock
    • Width (Inches) 4-5/8 in.
    • Material Galvanized Steel
    • Use With Bonding Fiber Optic Cable; Copper Under-Ground Splice Cables
    Product Overview:
    Business-Critical Continuity™ Cable Storage Enclosure, Galvanized Steel, Grey, Stake Mount