Belden - Cable Standoff, Rack Mount, 19 in., Black - XCS-08-01
+ / - Hover over image to Zoom
Other Views

Cable Standoff, Rack Mount, 19 in., Black

Manufacturer: Belden
Manufacturer #: XCS-08-01
SKU: 25800222
$24.76
Checking Pricing
     
Color:Black
Length:19 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Belden
  • Manufacturer # XCS-08-01
  • Color Black
  • Length 19 in
Product Overview:
Cable Standoff, 8 in., 19 in. Rack Mount, Black