Belden XCS-04-01 Cable Standoff, Rack Mount, Black, 4 in. | Graybar Store
Belden - Cable Standoff, Rack Mount, Black, 4 in. - XCS-04-01
+ / - Hover over image to Zoom
Other Views

    Cable Standoff, Rack Mount, Black, 4 in.

    Manufacturer: Belden
    Manufacturer #: XCS-04-01
    SKU: 25800221
    $37.45
    Checking Pricing
         
    Length:19 in.
    Width (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # XCS-04-01
    • Type Rack
    • Length 19 in.
    • Width (Inches) 4 in.
    Product Overview:
    Rack Mount Cable Standoff, Black