Fluke Networks 44400000 Cable Splicing Knife | Graybar Store
Fluke Networks - Cable Splicing Knife - 44400000
+ / - Hover over image to Zoom
Other Views

    Cable Splicing Knife

    Manufacturer: Fluke Networks
    Manufacturer #: 44400000
    SKU: 99450270
    $23.16
    Checking Pricing
         
    Blade Length (Inches):1.75
    Blade Type:Splicing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44400000
    • Blade Length (Inches) 1.75
    • Blade Type Splicing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 44400000 Cable Splicing Knife
    Fluke Networks versatile cable splicing knife has a 1.75 inch/4.4 cm long cutlery-grade steel blade that stays sharp use after use. For added safety it features a non-slip, easy-to-grip handle for better control and reduced hand fatigue. A basic tool that belongs in every technicians tool kit.