Klein Tools 5188T Cable Splicer's Knife Holder | Graybar Store
Klein Tools - Cable Splicer's Knife Holder - 5188T
+ / - Hover over image to Zoom
Other Views

    Cable Splicer's Knife Holder

    Manufacturer: Klein Tools
    Manufacturer #: 5188T
    SKU: 88153032
    $9.33
    Checking Pricing
         
    Height (Inches):7-1/4 in.
    Width (Inches):2-1/8 in.
    Belt Connection:Tunnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5188T
    • Belt Connection Tunnel
    • Height (Inches) 7-1/4 in.
    • Materials Leather
    • Width (Inches) 2-1/8 in.
    • For Use With 44200 Cable-Splicer's Knife
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable splicer's knife holder has a tunnel belt connection.