Thomas and Betts TCP360 Deltec® Weather Resistant Polypropylene Modular Stackable Cable Spacer, Dimensions 2.10 L x 1.20 W x 0.50 in. H | Graybar Store
Thomas and Betts - Deltec® Weather Resistant Polypropylene Modular Stackable Cable Spacer, Dimensions 2.10 L x 1.20 W x 0.50 in. H - TCP360
+ / - Hover over image to Zoom
Other Views

    Deltec® Weather Resistant Polypropylene Modular Stackable Cable Spacer, Dimensions 2.10 L x 1.20 W x 0.50 in. H

    Manufacturer: Thomas and Betts
    Manufacturer #: TCP360
    SKU: 88315125
    $0.08
    Checking Pricing
         
    Height (Inches):0.50 in.
    Color:Black
    Width (Inches):1.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TCP360
    • Color Black
    • Type Cable Spacer
    • Height (Inches) 0.50 in.
    • Width (Inches) 1.2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deltec® Cable Spacer, Black, Width (Inches): 1.2 in, Height (Inches): 0.50 in