Arlington CS14 The Spacer™ Non-Metallic Nail-On Cable Spacer, Dimensions 3.296 L x 0.633 W x 1.920 in. H | Graybar Store
Arlington - The Spacer™ Non-Metallic Nail-On Cable Spacer, Dimensions 3.296 L x 0.633 W x 1.920 in. H - CS14
+ / - Hover over image to Zoom
Other Views

    The Spacer™ Non-Metallic Nail-On Cable Spacer, Dimensions 3.296 L x 0.633 W x 1.920 in. H

    Manufacturer: Arlington
    Manufacturer #: CS14
    SKU: 25310408
    $0.35
    Checking Pricing
         
    Packaging:250 per Pack
    Length:3.296 in.
    Width (Inches):1.92 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CS14
    • Length 3.296 in.
    • Width (Inches) 1.92 in.
    • Packaging 250 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The Spacer™ Cable Spacer, Packaging: 250 Per Pack