Chatsworth 10506-708 Elevation Rack Kit, Cable Runway, Black, 10 to 12 in. | Graybar Store
Chatsworth - Elevation Rack Kit, Cable Runway, Black, 10 to 12 in. - 10506-708
+ / - Hover over image to Zoom
Other Views

    Elevation Rack Kit, Cable Runway, Black, 10 to 12 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10506-708
    SKU: 25575273
    $60.93
    Checking Pricing
         
    Height (Inches):4 to 6 in.
    Size:4 to 6 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10506-708
    • Color Black
    • Size 4 to 6 H in
    • Type Cable Runway Supports
    • Height (Inches) 4 to 6 in.
    • Includes (2) Brackets
    Product Overview:
    Cable Runway Support, Size: 4 to 6 H in, Black