Chatsworth Runway Splice Kit Steel | Graybar Store
Chatsworth - Runway Splice Kit Steel
+ / - Hover over image to Zoom
Other Views

    Runway Splice Kit Steel

    Manufacturer: Chatsworth
         

    Designed to butt-splice 1-1/2 in. cable runway at a 90 angle.

    • Manufacturer Chatsworth
    • Materials Steel
    Select Filter Options Below ( 1 items found )
    Height (Inches):1.5
    Width (Inches):0.38
    Additional Features:90 degree angle
    Color:Black
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Additional Features
    Use With
    Packaging
    Fitting Type
    Color
    Material Finish
    Price
    11314-701
    22025504
    1.5
    0.38
    90 degree angle
    Black
    $
    42
    .83
    /
    EA
    22025504
    Height (Inches)
    1.5
    Width (Inches)
    0.38
    Additional Features
    90 degree angle
    Use With
    Packaging
    Fitting Type
    Color
    Black
    Material Finish
    $
    42
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22025504 SKU, 22025504 ANALYTICS...
    Additional Features
    90 degree angle
    Use With
    Packaging
    Fitting Type
    Color
    Black
    Material Finish
    Price
    $
    42
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available