Chatsworth 11313-701 Cable Runway Splice Kit 45 Degree | Graybar Store
Chatsworth - Cable Runway Splice Kit 45 Degree - 11313-701
+ / - Hover over image to Zoom
Other Views

    Cable Runway Splice Kit 45 Degree

    Manufacturer: Chatsworth
    Manufacturer #: 11313-701
    SKU: 22025502
    $38.35
    Checking Pricing
         
    Height (Inches):1.5
    Width (Inches):0.38
    Additional Features:45 degree angle
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11313-701
    • Color Black
    • Additional Features 45 degree angle
    • Height (Inches) 1.5
    • Materials Steel
    • Width (Inches) 0.38
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Splice kit 45 degree 1.5 stinger.