Chatsworth 13394-708 Cable Runway Patch Panel Rack | Graybar Store
Chatsworth - Cable Runway Patch Panel Rack - 13394-708
+ / - Hover over image to Zoom
Other Views

    Cable Runway Patch Panel Rack

    Manufacturer: Chatsworth
    Manufacturer #: 13394-708
    SKU: 25027347
    $192.56
    Checking Pricing
         
    Additional Features:Cross-Member Brackets
    Depth:3.3 in
    Use With:CPI Cable Runway
    Width (Inches):19.81
    Packaging:1
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13394-708
    • Color Black
    • Additional Features Cross-Member Brackets
    • Depth 3.3 in
    • Materials Aluminum
    • Width (Inches) 19.81
    • Packaging 1
    • Use With CPI Cable Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Patch Panel Rack, Black, Width (Inches): 19.81 in, Aluminum, Packing Quantity: 1