Ortronics (Legrand) OR-MM20CRB16-B Mighty Mo® 20 Cable Runway Mounting Bracket, MM20 16-1/4 in. Channel Racks | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Cable Runway Mounting Bracket, MM20 16-1/4 in. Channel Racks - OR-MM20CRB16-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Cable Runway Mounting Bracket, MM20 16-1/4 in. Channel Racks

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20CRB16-B
    SKU: 25645251
    $69.12
    Checking Pricing
         
    Height (Inches):4 in.
    Color:Black
    Depth (Inches):20 in.
    Use With:MM20 16-1/4 in Channel Racks
    Mounting Type:Rack Mount
    Width (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20CRB16-B
    • Color Black
    • Type Cable Runway Mounting Bracket
    • Depth (Inches) 20 in.
    • Height (Inches) 4 in.
    • Mounting Type Rack Mount
    • Width (Inches) 2 in.
    • Use With MM20 16-1/4 in Channel Racks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Cable Runway Mounting Bracket, Black, Width (Inches): 2 in