Legrand Ortronics - Mighty Mo® Cable Runway Mounting Bracket, Rear Mount, Mighty Mo 10 Server Rack - OR-MM10CRBRSVR
+ / - Hover over image to Zoom
Other Views

Mighty Mo® Cable Runway Mounting Bracket, Rear Mount, Mighty Mo 10 Server Rack

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM10CRBRSVR
SKU: 25195941
$88.64
Checking Pricing
     
Height (Inches):4.06 in
Material:Aluminum
Width (Inches):1.25 in
Color:Black
Depth (Inches):23.25 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM10CRBRSVR
  • Color Black
  • Depth (Inches) 23.25 in
  • Height (Inches) 4.06 in
  • Width (Inches) 1.25 in
  • Material Aluminum
Product Overview:
Mighty Mo® 10 Cable Runway Mounting Bracket, Black, Aluminum
Mounts to top of Mighty Mo racks. Mounting location for 6 to 18 inch ladder racking on the side.