Legrand Ortronics - Cable Runway Mounting Bracket - OR-MM10CRBSVR
+ / - Hover over image to Zoom
Other Views

Cable Runway Mounting Bracket

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM10CRBSVR
SKU: 25195940
Checking Pricing
     
Height (Inches):2.09 in
Material:Aluminum
Width (Inches):2.84 in
Color:Black
Depth (Inches):19 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM10CRBSVR
  • Color Black
  • Depth (Inches) 19 in
  • Height (Inches) 2.09 in
  • Width (Inches) 2.84 in
  • Material Aluminum
Product Overview:
Mighty Mo® 10 Cable Runway Mounting Bracket, Black, Aluminum, Securing Cable Runway
Provides Support for Cable Between the Rack And the Wall; Works With Standard Equipment Racks of All Channel Depths And All Mighty Mo 3, 6 And 10 Rack Systems