Ortronics (Legrand) OR-MM6CRB06 Mighty Mo® 6 Cable Runway Mounting Bracket, 6.5 in. Channel | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Cable Runway Mounting Bracket, 6.5 in. Channel - OR-MM6CRB06
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Cable Runway Mounting Bracket, 6.5 in. Channel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6CRB06
    SKU: 25127673
    $62.69
    Checking Pricing
         
    Height (Inches):4.06 in.
    Color:Black
    Depth (Inches):19
    Width (Inches):2.09 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6CRB06
    • Color Black
    • Application Securing Cable Runway
    • Type Runway Mounting Bracket
    • Brand Mighty Mo
    • Depth (Inches) 19
    • Height (Inches) 4.06 in.
    • Width (Inches) 2.09 in.
    • Material Aluminum
    Product Overview:
    Mighty Mo® 6 Cable Runway Mounting Bracket, Black, Aluminum