Legrand Ortronics - Mighty Mo® 6 Cable Runway Mounting Bracket, 10.5 in. Channel - OR-MM6CRB10
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Cable Runway Mounting Bracket, 10.5 in. Channel

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM6CRB10
SKU: 22108155
$66.23
Checking Pricing
     
Height (Inches):4.06 in.
Color:Black
Depth (Inches):483 mm
Material:Aluminum
Width (mm):53 mm
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM6CRB10
  • Color Black
  • Depth (Inches) 483 mm
  • Height (Inches) 4.06 in.
  • Width (mm) 53 mm
  • Material Aluminum
Product Overview:
Mighty Mo® 6 Cable Runway Mounting Bracket, Black, Aluminum, Securing Cable Runway