Chatsworth 40164-001 Cable Runway Ground Strap Kit | Graybar Store
Chatsworth - Cable Runway Ground Strap Kit - 40164-001
+ / - Hover over image to Zoom
Other Views

    Cable Runway Ground Strap Kit

    Manufacturer: Chatsworth
    Manufacturer #: 40164-001
    SKU: 22071272
    $35.07
    Checking Pricing
         
    Use With:Cable Runway
    Size:11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40164-001
    • Size 11 in.
    • Application Cable Runway Sections
    • Type Ground Strap Kit
    • Materials Copper
    • Use With Cable Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable runway ground strap kit consists of 8 inch 6 AWG green insulated stranded copper conductor with horizontal yellow stripe attached at both ends to two-hole compression lugs.
    Kit consists of:
    • (4) stainless steel cap screws, #1/4-20 x 3/4 inch L
    • (4) flat washers, 1/4 inch
    • (4) lock washers, 1/4 inch
    • (4) nuts, 1/4 inch