Ortronics (Legrand) OR-P820827HB Cable Runway Feet | Graybar Store
Ortronics (Legrand) - Cable Runway Feet - OR-P820827HB
+ / - Hover over image to Zoom
Other Views

    Cable Runway Feet

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P820827HB
    SKU: 25216504
    $33.09
    Checking Pricing
         
    Height (Inches):6 in.
    Material:Steel
    Size:6 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P820827HB
    • Color Black
    • Size 6 H in
    • Type Cable Runway Feet
    • Height (Inches) 6 in.
    • Material Steel
    • Includes (2) Cable Runway Feet, 6 in H; (2) Straight Clamps
    Product Overview:
    Ortronics® Cable Runway Feet, Size: 6 H in, Black, Steel
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P