Chatsworth 11301-701 Cable Runway End-to-End Butt-Splice Kit, Black | Graybar Store
Chatsworth - Cable Runway End-to-End Butt-Splice Kit, Black - 11301-701
+ / - Hover over image to Zoom
Other Views

    Cable Runway End-to-End Butt-Splice Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11301-701
    SKU: 22025498
    $14.65
    Checking Pricing
         
    Dimensions:0.38 in. W x 1.5 in. H x 5 in. L
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11301-701
    • Color Black
    • Dimensions 0.38 in. W x 1.5 in. H x 5 in. L
    • Type End-to-End Butt-Splice Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stringer cable runway end-to-end butt-splice kit. Size 1-1/2 x 3/8 in
    • Fits Both Solid and Rubber Tubular Steel 1-1/2 x 3/8 in. and 2 x 3/8 in.
    • Kit Contents: (4) Splice Plates, (2) 3/8-16 Trimmed Head Bolts, (2) 3/8-16 Hex Nuts and (2) 3/8 in. Split Lock Washers