Chatsworth Products Inc. 10506-116 Elevation Cabinet Kit, Cable Runway, Grey, 4 to 6 in. | Graybar Store
Chatsworth Products Inc. - Elevation Cabinet Kit, Cable Runway, Grey, 4 to 6 in. - 10506-116
+ / - Hover over image to Zoom
Other Views

    Elevation Cabinet Kit, Cable Runway, Grey, 4 to 6 in.

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 10506-116
    SKU: 99836889
    $111.85
    Checking Pricing
         
    Use With:Cabinets
    Color:Grey
    Elevation (Inches):4; 5; 6
    Height (Inches):6 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 10506-116
    • Color Grey
    • Mounting Style Parallel; Perpendicular
    • Type Cable Runway Elevation Kit
    • Elevation (Inches) 4; 5; 6
    • Height (Inches) 6 in.
    • Material Steel
    • Includes Brackets, Assembly Hardware
    • Use With Cabinets
    Product Overview:
    CPI® 10506 Cable Runway Elevation Kit, Steel, Height (Inches): 6 in, Grey