Chatsworth 10506-112 Elevation Cabinet Kit, Cable Runway, Grey, 2 to 3 in. | Graybar Store
Chatsworth - Elevation Cabinet Kit, Cable Runway, Grey, 2 to 3 in. - 10506-112
+ / - Hover over image to Zoom
Other Views

    Elevation Cabinet Kit, Cable Runway, Grey, 2 to 3 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10506-112
    SKU: 99836881
    $109.04
    Checking Pricing
         
    Use With:Cabinets
    Color:Grey
    Elevation (Inches):2; 2.5; 3
    Height (Inches):3 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10506-112
    • Color Grey
    • Mounting Style Parallel; Perpendicular
    • Type Cable Runway Elevation Kit
    • Elevation (Inches) 2; 2.5; 3
    • Height (Inches) 3 in.
    • Material Steel
    • Includes Brackets, Assembly Hardware
    • Use With Cabinets
    Product Overview:
    CPI® 10506 Cable Runway Elevation Kit, Steel, Height (Inches): 3 in, Grey