Chatsworth 13392-712 Cable Runway Divider | Graybar Store
Chatsworth - Cable Runway Divider - 13392-712
+ / - Hover over image to Zoom
Other Views

    Cable Runway Divider

    Manufacturer: Chatsworth
    Manufacturer #: 13392-712
    SKU: 25055516
    $155.57
    Checking Pricing
         
    Height (Inches):3.94
    Use With:Trough Style Runway; Universal Runway
    Package Quantity:25 per Pack
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13392-712
    • Color Black
    • Application Cable Runway Sections
    • Type Pathway Dividers
    • Height (Inches) 3.94
    • Materials ABS
    • Package Quantity 25 per Pack
    • Use With Trough Style Runway; Universal Runway
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Divider, ABS, Black, Package Quantity: 25 per Pack