Chatsworth 11301-702 Cable Runway Butt Splice Kit 2 in. Stringer, Black | Graybar Store
Chatsworth - Cable Runway Butt Splice Kit 2 in. Stringer, Black - 11301-702
+ / - Hover over image to Zoom
Other Views

    Cable Runway Butt Splice Kit 2 in. Stringer, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11301-702
    SKU: 22025500
    $15.29
    Checking Pricing
         
    Dimensions:0.38 in. W x 2 in. H x 5 in. L
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11301-702
    • Color Black
    • Dimensions 0.38 in. W x 2 in. H x 5 in. L
    • Type End-to-End Butt-Splice Kit
    • Country of Origin US - USA
    Product Overview:
    Butt-Splice Kit 0.38 in. W x 2 in. H x 5 in. L with black finish