Chatsworth 13934-727 Velocity® Cable Ring Kit, 7 ft. x 6 in. | Graybar Store
Chatsworth - Velocity® Cable Ring Kit, 7 ft. x 6 in. - 13934-727
+ / - Hover over image to Zoom
Other Views

    Velocity® Cable Ring Kit, 7 ft. x 6 in.

    Manufacturer: Chatsworth
    Manufacturer #: 13934-727
    SKU: 25373527
    $102.00
    Checking Pricing
         
    Material:Aluminum; Plastic
    Size:7 ft H x 6 in W
    Color:Black
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13934-727
    • Color Black
    • Size 7 ft H x 6 in W
    • Type Cable Ring Kit
    • Brand Velocity
    • Finish Epoxy-Polyester Powder Coat
    • Height (Feet) 7 ft.
    • Width 6 in
    • Material Aluminum; Plastic
    • Includes (7) Rings
    Product Overview:
    Velocity® Cable Ring Kit For Velocity Vertical Cable Manager, Size: 7 ft H x 6 in W, Black, Aluminum; Plastic, Epoxy-Polyester Powder Coat