B-Line (Eaton) SB12610FB Cable Retaining Post | Graybar Store
B-Line (Eaton) - Cable Retaining Post - SB12610FB
+ / - Hover over image to Zoom
Other Views

    Cable Retaining Post

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB12610FB
    SKU: 25394516
    $43.25
    Checking Pricing
         
    Height (Inches):10
    Brand or Series:Eaton
    Use With:Redi-Rail Runway
    Fitting Type:Cable Retaining Post
    Material Finish:Flat Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB12610FB
    • Body Type Straight
    • Brand or Series Eaton
    • Fitting Type Cable Retaining Post
    • Height (Inches) 10
    Product Overview:
    Eaton® Cable Retaining Post, Fitting Type: Cable Retaining Post, Flat Black, Body Type: Straight