Hubbell Premise Wiring HLP06B Cable Retaining Fence Post | Graybar Store
Hubbell Premise Wiring - Cable Retaining Fence Post - HLP06B
+ / - Hover over image to Zoom
Other Views

    Cable Retaining Fence Post

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLP06B
    SKU: 99521721
    $22.75
    Checking Pricing
         
    Height (Inches):8.3 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLP06B
    • Color Black
    • Type Cable Retaining Fence Post
    • Height (Inches) 8.3 in.
    • Country of Origin US - USA
    Product Overview:
    NEXTFRAME® Cable Retaining Fence Post, Black, Height (Inches): 8.3 in
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification