Panduit - Cable Retainer - WR5E-X
+ / - Hover over image to Zoom
Other Views

Cable Retainer

Manufacturer: Panduit
Manufacturer #: WR5E-X
SKU: 25025404
Checking Pricing
     
Height (Inches):1.45 in
Width (Inches):0.65 in
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WR5E-X
  • Color Black
  • Height (Inches) 1.45 in
  • Width (Inches) 0.65 in
Product Overview:
NetRunner™ Cable Retainer, Black, Width (Inches): 0.65 in, Height (Inches): 1.45 in
Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules