Hubbell Premise Wiring HLCD18 NEXTFRAME® Cable Radius Drop, 18 in. W | Graybar Store
Hubbell Premise Wiring - NEXTFRAME® Cable Radius Drop, 18 in. W - HLCD18
+ / - Hover over image to Zoom
Other Views

    NEXTFRAME® Cable Radius Drop, 18 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLCD18
    SKU: 99521656
    $121.59
    Checking Pricing
         
    Height (Inches):16.75 in.
    Color:Black
    Width (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLCD18
    • Color Black
    • Application Ladder Rack
    • Type Cable Radius Drop
    • Brand NEXTFRAME
    • Height (Inches) 16.75 in.
    • Materials Steel
    • Width (Inches) 18 in.
    • Includes Cable Radius Drop, (6) Screws and (3) Hex Nuts
    • Country of Origin US - USA
    Product Overview:
    NEXTFRAME® cable radius drop is 18 inches wide and constructed of 16 gauge tubular steel.