Hubbell Premise Wiring HLCD12 NEXTFRAME® Cable Radius Drop, 12 in. W | Graybar Store
Hubbell Premise Wiring - NEXTFRAME® Cable Radius Drop, 12 in. W - HLCD12
+ / - Hover over image to Zoom
Other Views

    NEXTFRAME® Cable Radius Drop, 12 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLCD12
    SKU: 99521655
    $119.27
    Checking Pricing
         
    Height (Inches):10.75 in.
    Color:Black
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLCD12
    • Color Black
    • Application Ladder Rack
    • Type Cable Radius Drop
    • Brand NEXTFRAME
    • Height (Inches) 10.75 in.
    • Materials Steel
    • Width (Inches) 12 in.
    • Includes Cable Radius Drop, (6) Screws and (3) Hex Nuts
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTFRAME® cable radius drop is 12 inches wide and constructed of 16 gauge tubular steel.