Hubbell Premise Wiring - Cable Radius Drop - HLCD06
+ / - Hover over image to Zoom
Other Views

Cable Radius Drop

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLCD06
SKU: 99520965
Checking Pricing
     
Height (Inches):4.75 in
Color:Black
Length:6 in
Width (Inches):4.5 in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLCD06
  • Color Black
  • Height (Inches) 4.75 in
  • Length 6 in
  • Width (Inches) 4.5 in
  • Material Aluminum
Product Overview:
NEXTFRAME® Cable Radius Drop, Black, Aluminum, Universally Works with all Ladder Tray Accessories, 6 in. W