Hubbell Power Systems C2031131 Cable Rack Support Hook, T-Slot Channel, 4 in. L | Graybar Store
Hubbell Power Systems - Cable Rack Support Hook, T-Slot Channel, 4 in. L - C2031131
+ / - Hover over image to Zoom
Other Views

    Cable Rack Support Hook, T-Slot Channel, 4 in. L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2031131
    SKU: 88056580
    $3.07
    Checking Pricing
         
    Size:4 L in
    Packaging:100 per Pack
    Length:4 in.
    Material:Hot-Dipped Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2031131
    • Size 4 L in
    • Type T-Slot Channel Rack
    • Length 4 in.
    • Material Hot-Dipped Galvanized Steel
    • Includes Rounded Edges; Slots for Securing Cables, 3/16 x 13/16 in
    • Packaging 100 per Pack
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Cable Rack Support Hook, Size: 4 L in, Hot-Dipped Galvanized Steel