Hubbell Power Systems 1293 Cable Rack Support Hook, Heavy Channel, 16-5/8 in. L | Graybar Store
Hubbell Power Systems - Cable Rack Support Hook, Heavy Channel, 16-5/8 in. L - 1293
+ / - Hover over image to Zoom
Other Views

    Cable Rack Support Hook, Heavy Channel, 16-5/8 in. L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 1293
    SKU: 88055991
    $26.42
    Checking Pricing
         
    Size:16-5/8 L in
    Packaging:10 per Pack
    Length:16-5/8 in.
    Material:Hot-Dipped Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 1293
    • Size 16-5/8 L in
    • Type Heavy Channel Rack
    • Length 16-5/8 in.
    • Material Hot-Dipped Galvanized Steel
    • Packaging 10 per Pack
    Product Overview:
    CHANCE® Cable Rack Support Hook, Size: 16-5/8 L in, Hot-Dipped Galvanized Steel