Hubbell Power Systems 1292 Cable Rack Support Hook, Heavy Channel, 10-1/4 in. L | Graybar Store
Hubbell Power Systems - Cable Rack Support Hook, Heavy Channel, 10-1/4 in. L - 1292
+ / - Hover over image to Zoom
Other Views

    Cable Rack Support Hook, Heavy Channel, 10-1/4 in. L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 1292
    SKU: 88055990
    $20.21
    Checking Pricing
         
    Size:10-1/4 L in
    Packaging:25 per Pack
    Length:10-1/4 in.
    Material:Hot-Dipped Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 1292
    • Size 10-1/4 L in
    • Type Heavy Channel Rack
    • Length 10-1/4 in.
    • Material Hot-Dipped Galvanized Steel
    • Packaging 25 per Pack
    Product Overview:
    CHANCE® Cable Rack Support Hook, Size: 10-1/4 L in, Hot-Dipped Galvanized Steel