Hubbell Power Systems 1115 Porcelain Cable Rack Insulator Pad, Heavy Channel, White | Graybar Store
Hubbell Power Systems - Porcelain Cable Rack Insulator Pad, Heavy Channel, White - 1115
+ / - Hover over image to Zoom
Other Views

    Porcelain Cable Rack Insulator Pad, Heavy Channel, White

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 1115
    SKU: 88055976
    $5.66
    Checking Pricing
         
    Length:4-1/2 in.
    Material:Porcelain
    Packaging:40 per Pack
    Size:4-1/2 L x 2-5/8 W x 5-1/4 Dia in
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 1115
    • Color White
    • Size 4-1/2 L x 2-5/8 W x 5-1/4 Dia in
    • Type Heavy Channel Rack
    • Finish White Glazed
    • Length 4-1/2 in.
    • Width 2-5/8 in
    • Material Porcelain
    • Packaging 40 per Pack
    Product Overview:
    CHANCE® Cable Rack Insulator Pad, Size: 4-1/2 L x 2-5/8 W x 5-1/4 Dia in, White, Porcelain, White Glazed