Hubbell Power Systems C2031120 Porcelain Cable Rack Insulator Pad, T-Slot Channel, White | Graybar Store
Hubbell Power Systems - Porcelain Cable Rack Insulator Pad, T-Slot Channel, White - C2031120
+ / - Hover over image to Zoom
Other Views

    Porcelain Cable Rack Insulator Pad, T-Slot Channel, White

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2031120
    SKU: 88056576
    $4.17
    Checking Pricing
         
    Length:3 in.
    Material:Porcelain
    Packaging:50 per Pack
    Size:3 L x 2-3/4 W x 3 Dia in
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2031120
    • Color White
    • Size 3 L x 2-3/4 W x 3 Dia in
    • Type T-Slot Channel Rack
    • Finish White Glazed
    • Length 3 in.
    • Width 2.75 in
    • Material Porcelain
    • Packaging 50 per Pack
    Product Overview:
    CHANCE® Cable Rack Insulator, Size: 3 L x 2-3/4 W x 3 Dia in, White, Porcelain, White Glazed