Newton Instrument 0020032130 Cable Rack | Graybar Store
Newton Instrument - Cable Rack - 0020032130
+ / - Hover over image to Zoom
Other Views

    Cable Rack

    Manufacturer: Newton Instrument
    Manufacturer #: 0020032130
    SKU: 88185924
    $82.48
    Checking Pricing
         
    Height (Inches):1-1/2
    Length:9 ft. 8.5 in.
    Width (Inches):12
    Brand or Series:200321
    Channel Dimensions (Inches):12 W x 9 ft 8-1/2 L x 1-1/2 H
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0020032130
    • Color Grey
    • Brand or Series 200321
    • Channel Dimensions (Inches) 12 W x 9 ft 8-1/2 L x 1-1/2 H
    • Channel Material Steel
    • Height (Inches) 1-1/2
    • Length 9 ft. 8.5 in.
    • Width (Inches) 12
    • Channel Openings Tubular
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Rack, Gray, Width (Inches): 12 in, Height (Inches): 1-1/2 in, Length: 9 ft 8-1/2 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings