Newton Instrument 0010220130 Cable Rack | Graybar Store
Newton Instrument - Cable Rack - 0010220130
+ / - Hover over image to Zoom
Other Views

    Cable Rack

    Manufacturer: Newton Instrument
    Manufacturer #: 0010220130
    SKU: 88185834
    $13.69
    Checking Pricing
         
    Height (Inches):2
    Length:24 in.
    Width (Inches):9/16
    Brand or Series:102201
    Channel Dimensions (Inches):0.5625 W x 2 H x 3/16 Thick
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0010220130
    • Color Grey
    • Brand or Series 102201
    • Channel Dimensions (Inches) 0.5625 W x 2 H x 3/16 Thick
    • Channel Material Hot Rolled Steel
    • Height (Inches) 2
    • Length 24 in.
    • Width (Inches) 9/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Rack, Gray, Width (Inches): 9/16 in, Height (Inches): 2 in, Length: 24 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings