Hubbell Power Systems R1476 Cable Rack, Heavy Channel, 48 in. L | Graybar Store
Hubbell Power Systems - Cable Rack, Heavy Channel, 48 in. L - R1476
+ / - Hover over image to Zoom
Other Views

    Cable Rack, Heavy Channel, 48 in. L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: R1476
    SKU: 88057504
    $80.89
    Checking Pricing
         
    Length:48 in.
    Material:Hot-Dipped Galvanized Steel
    Packaging:2 per Pack
    Size:48 L x 40 Mounting Hole Spacing in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # R1476
    • Size 48 L x 40 Mounting Hole Spacing in
    • Type Heavy Channel Rack
    • Length 48 in.
    • Material Hot-Dipped Galvanized Steel
    • Packaging 2 per Pack
    Product Overview:
    CHANCE® Cable Rack, Size: 48 L x 40 Mounting Hole Spacing in, Hot-Dipped Galvanized Steel