Hubbell Power Systems C2031126 Cable Rack, T-Slot Channel, 30 in. L | Graybar Store
Hubbell Power Systems - Cable Rack, T-Slot Channel, 30 in. L - C2031126
+ / - Hover over image to Zoom
Other Views

    Cable Rack, T-Slot Channel, 30 in. L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2031126
    SKU: 88056579
    $15.97
    Checking Pricing
         
    Size:30 L x 28-1/2 Mounting Hole Spacing in
    Packaging:10 per Pack
    Length:30 in.
    Material:Hot-Dipped Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2031126
    • Size 30 L x 28-1/2 Mounting Hole Spacing in
    • Type T-Slot Channel Rack
    • Length 30 in.
    • Material Hot-Dipped Galvanized Steel
    • Includes Rounded Edges; Slots for Securing Cables, 3/16 x 13/16 in
    • Packaging 10 per Pack
    Product Overview:
    CHANCE® Cable Rack, Size: 30 L x 28-1/2 Mounting Hole Spacing in, Hot-Dipped Galvanized Steel