Siemon CPT Cable Preparation Tool | Graybar Store
Siemon - Cable Preparation Tool - CPT
+ / - Hover over image to Zoom
Other Views

    Cable Preparation Tool

    Manufacturer: Siemon
    Manufacturer #: CPT
    SKU: 94010968
    $7.30
    Checking Pricing
         
    Capacity:2- to 4-Pair Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CPT
    • Capacity 2- to 4-Pair Cable
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable preparation tool for removing the outer cable jacket
    • The CPT provides a simple and effective method to remove the outer cable jacket from 2, 3, or 4 pair cables without damaging the inner conductor insulation.
    • The CPT is recommended for use with any round cable with an exterior diameter from 2.54 to 6.35mm (0.100 to 0.250 in.) and an outer jacket thickness from 0.380 to 0.635mm (0.015 to 0.025 in.) .