American Polywater HP-P63 Type HP Tandem Pack Cable Prep Kit | Graybar Store
American Polywater - Type HP Tandem Pack Cable Prep Kit - HP-P63
+ / - Hover over image to Zoom
Other Views

    Type HP Tandem Pack Cable Prep Kit

    Manufacturer: American Polywater
    Manufacturer #: HP-P63
    SKU: 22114004
    $18.95
    Checking Pricing
         
    Use With:Cable Cleaning
    Product Includes:(3) Strips Of 120-Grit Non-Conductive Aluminum Oxide Sanding Cloths; (6) Wet/Dry Tandem Pack
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # HP-P63
    • Application Adhesives; Fluxes; General Industrial and Maintenance Use; Grease; Industrial Grimes; Lubrication Fluids; Silicone; Tars
    • Type Cable Preparation Kit Bag
    • Package Quantity 12 per Case
    • Product Includes (3) Strips Of 120-Grit Non-Conductive Aluminum Oxide Sanding Cloths; (6) Wet/Dry Tandem Pack
    • Use With Cable Cleaning
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polywater® HP™ Cable Preparation Kit Bag, Package Quantity: 12 per Case