Corning 3615001-01 Cable Prep Lint-Free Wipes | Graybar Store
Corning - Cable Prep Lint-Free Wipes - 3615001-01
+ / - Hover over image to Zoom
Other Views

    Cable Prep Lint-Free Wipes

    Manufacturer: Corning
    Manufacturer #: 3615001-01
    SKU: 91030554
    $15.85
    Checking Pricing
         
    Size:4.5 x 8.5 Inch
    Color:White
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 3615001-01
    • Color White
    • Size 4.5 x 8.5 Inch
    • Flame Retardant Non-Flammable
    • Country of Origin US - USA
    Product Overview:
    Lint-free wipes used for preparing fiber optic cables, splice closures and fiber optic hardware. 4.5 x 8.5 inch.
    Corning cable prep tools are included in the TKT-FIBERTECH-PRO kit and the Fusion Splice Tool Kit. These tools are used for preparing fiber optic cables, splice closures and fiber optic hardware.Lint-Free Wipes, 4.5 x 8.5 in.