Hubbell Power Systems CCS820 Cable Positioner | Graybar Store
Hubbell Power Systems - Cable Positioner - CCS820
+ / - Hover over image to Zoom
Other Views

    Cable Positioner

    Manufacturer: Hubbell Power Systems
    Manufacturer #: CCS820
    SKU: 22005329
    $27.29
    Checking Pricing
         
    Strand Size:3/4 to 3 in.
    Length:10-1/2 in.
    Diameter (Inches):3/4 to 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # CCS820
    • Type Bracket
    • Diameter (Inches) 3/4 to 3
    • Length 10-1/2 in.
    • Material of Construction Aluminum
    • Strand Size 3/4 to 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable Positioner, Aluminum, Length: 10-1/2 in, Diameter (Inches): 3/4 to 3 in, Strand Size: 3/4 to 3 in