Phoenix Contact 0800473 Cable Marker Label | Graybar Store
Phoenix Contact - Cable Marker Label - 0800473
+ / - Hover over image to Zoom
Other Views

    Cable Marker Label

    Manufacturer: Phoenix Contact
    Manufacturer #: 0800473
    SKU: 25651139
    $4.25
    Checking Pricing
         
    Color:White
    Length:25.4 mm
    Use With:THERMOMARK CARD; THERMOMARK PRIME
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0800473
    • Color White
    • Length 25.4 mm
    • Use With THERMOMARK CARD; THERMOMARK PRIME
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Cable Marker Label, White, PVC, Width Inches: 19 mm, THERMOMARK CARD; THERMOMARK PRIME, Length: 25.4 mm