Phoenix Contact 0817523 Cable Marker Label | Graybar Store
Phoenix Contact - Cable Marker Label - 0817523
+ / - Hover over image to Zoom
Other Views

    Cable Marker Label

    Manufacturer: Phoenix Contact
    Manufacturer #: 0817523
    SKU: 25086036
    $189.06
    Checking Pricing
         
    Color:White
    Length:25.4 mm
    Use With:THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0817523
    • Color White
    • Length 25.4 mm
    • Use With THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    WML Cable Marker Label, White, PVC, Width Inches: 25.4 mm, THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X, Length: 25.4 mm